Check Availability
  • SQUARE D 

    Relay Socket, Socket Type: Standard, Socket Style: Octal, Number of Pins: 8

  • Item # 2DW02
  • Mfr. Model # 8501NR52
Relay Socket, Socket Type: Standard, Socket Style: Octal, Number of Pins: 8
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2DW02
Mfr. Model # 8501NR52
UNSPSC #39121547
Catalog Page 216
Shipping Weight 0.1 lbs
Country of Origin Taiwan *
Item Relay Socket
Socket Type Standard
Socket Style Octal
Number of Pins 8
Contact Rating 16A @ 250VAC
Voltage 250VAC
Mounting DIN Rail/Surface
Socket Code A
Terminals Screw Clamp
Length 2.02"
Width 1.60"
Depth 1.13"
Standards CE, CSA, RoHS, UL Recognized
* This product's country of origin is subject to change

Compliance and Restrictions