Check Availability
  • SQUARE D 

    Relay Socket, Socket Type: Standard, Socket Style: Square, Number of Pins: 14

  • Item # 2DT97
  • Mfr. Model # 8501NR45
Relay Socket, Socket Type: Standard, Socket Style: Square, Number of Pins: 14
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2DT97
Mfr. Model # 8501NR45
UNSPSC #39121547
Catalog Page 216
Shipping Weight 0.1 lbs
Country of Origin China *
Item - Relay Relay Socket
Socket Type - Relay Elevator
Base Style - Relay Socket Square
Number of Pins - Relay 14
Contact Form - Relay Socket 4PDT
Contact Rating - Relay Socket 10A @ 300VAC
Mounting - Relay DIN Rail, Surface
Socket Code - Relay G
Electrical Connection - Relay Socket Screw Clamp
Height - Relay Socket 1.00"
Width - Relay Socket 1.20"
Depth - Relay Socket 2.71"
Status Indicator None
Color White
Standards CE, CSA, RoHS, UL Recognized
* This product's country of origin is subject to change

Welcome Sign In