Check Availability
  • SQUARE D 

    Relay Socket, Socket Type: Standard, Socket Style: Square, Number of Pins: 11

  • Item # 2DT96
  • Mfr. Model # 8501NR43
Relay Socket, Socket Type: Standard, Socket Style: Square, Number of Pins: 11
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2DT96
Mfr. Model # 8501NR43
UNSPSC #39121547
Catalog Page 216
Shipping Weight 0.15 lbs
Country of Origin China *
Item Relay Socket
Socket Type Standard
Socket Style Square
Number of Pins 11
Contact Rating 10A @ 300VAC
Voltage 250VAC
Mounting DIN Rail/Surface
Socket Code E
Terminals Screw Clamp
Length 2.75"
Width 1.58"
Depth 1.00"
Standards CE, CSA, RoHS, UL Recognized
* This product's country of origin is subject to change

Compliance and Restrictions