Check Availability
  • SQUARE D 

    Relay Socket, Socket Type: Standard, Socket Style: Square, Number of Pins: 5

  • Item # 2DT93
  • Mfr. Model # 8501NR41
Relay Socket, Socket Type: Standard, Socket Style: Square, Number of Pins: 5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2DT93
Mfr. Model # 8501NR41
UNSPSC #39121547
Catalog Page 216
Shipping Weight 1.2 lbs
Country of Origin Taiwan *
Item - Relay Relay Socket
Socket Type - Relay Elevator, Finger Safe
Base Style - Relay Socket Square
Number of Pins - Relay 5
Contact Form - Relay Socket SPST
Contact Rating - Relay Socket 15A @ 300VAC
Mounting - Relay DIN Rail, Surface
Socket Code - Relay L
Electrical Connection - Relay Socket Screw Clamp
Height - Relay Socket 1.14"
Width - Relay Socket 0.68"
Depth - Relay Socket 2.88"
Status Indicator None
Color White
Standards CE, CSA, RoHS, UL Recognized
* This product's country of origin is subject to change

Compliance and Restrictions