Check Availability
  • SQUARE D 

    Push Button Manual Motor Starter, Enclosure NEMA Rating No Enclosure, 36 Amps AC, NEMA Size:M-1P

  • Item # 2PYE2
  • Mfr. Model # 2510MCO2
Push Button Manual Motor Starter, Enclosure NEMA Rating No Enclosure, 36 Amps AC, NEMA Size:M-1P
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

NEMA Manual Motor Starters
• 600VAC max.; 250VDC max. Required thermal units sold separately.
Push-button motor starters provide On/Off operation and overload protection for small 1-phase, 3-phase, or DC motors. For use on small machine tools, pumps, fans, and conveyors.
UL Listed.
Note: NEMA Type 12 enclosures can be converted for 3R outdoor use by drilling two 1/8" holes in the bottom.
Show More Close
 

Technical Specifications

Item # 2PYE2
Mfr. Model # 2510MCO2
UNSPSC #39121521
Catalog Page 165
Shipping Weight 2.16 lbs
Country of Origin Canada *
Item Manual Motor Starter
NEMA Size M-1P
Operator Push Button
Enclosure NEMA Rating No Enclosure
Number of Required Thermals 1
Amps AC 36
Number of Poles 2
Description/Special Features Melting Alloy Thermal Overload Relays
Max. Voltage 600VAC
Height 10.75"
Width 5.75"
Depth 5.75"
HP @ 1 Phase - 120V 3
HP @ 1 Phase - 230V 5
Standards UL, CSA
Pilot Light No
Thermal Unit Code L1
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: NH.