Check Availability
  • SQUARE D 

    Push Button Manual Motor Starter, Enclosure NEMA Rating 1, 18 Amps AC, NEMA Size:M-0

  • Item # 1H412
  • Mfr. Model # 2510MBG2
  • (1)
Push Button Manual Motor Starter, Enclosure NEMA Rating 1, 18 Amps AC, NEMA Size:M-0
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

NEMA Manual Motor Starters
• 600VAC max.; 250VDC max. Required thermal units sold separately.
Push-button motor starters provide On/Off operation and overload protection for small 1-phase, 3-phase, or DC motors. For use on small machine tools, pumps, fans, and conveyors.
UL Listed.
Note: NEMA Type 12 enclosures can be converted for 3R outdoor use by drilling two 1/8" holes in the bottom.
Show More Close
 

Technical Specifications

Item # 1H412
Mfr. Model # 2510MBG2
UNSPSC #39121521
Catalog Page 165
Shipping Weight 4.15 lbs
Country of Origin Canada *
Item Manual Motor Starter
NEMA Size M-0
Operator Push Button
Enclosure NEMA Rating 1
Number of Required Thermals 3
Amps AC 18
Number of Poles 3
Description/Special Features Reliable Overload Protection
Max. Voltage 600VAC
HP @ 3 Phase - 240V 3
HP @ 3 Phase - 480V 5
Height 8.63"
Width 5.00"
Depth 3.91"
HP @ 3 Phase - 460-575V 5
HP @ 3 Phase - 575V 5
Standards UL, CSA
Pilot Light No
Thermal Unit Code M2
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms