Check Availability
  • SQUARE D 

    Plunger General Purpose Limit Switch; Location: Top, Contact Form: SPDT, Vertical Movement

  • Item # 3KL68
  • Mfr. Model # 9007MS01S0100
Plunger General Purpose Limit Switch; Location: Top, Contact Form: SPDT, Vertical Movement
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This miniature encapsulated limit switch features a plunger actuator and zinc body construction for heavy-duty durability.
Show More Close
 

Technical Specifications

Item # 3KL68
Mfr. Model # 9007MS01S0100
UNSPSC #39121509
Catalog Page 271
Shipping Weight 0.7 lbs
Country of Origin Mexico *
Limit Switch Style General Purpose Limit Switch
Basic Actuator Style - Limit Switch Plunger
Actuator Style - Limit Switch Plunger
Actuator Location - Limit Switch Top
AC Contact Rating - Limit Switch 10A @ 300V
DC Contact Rating - Limit Switch 5A @ 300V
Contact Form- Switches SPDT
Actuator Length - Limit Switch 0.70"
Body Height - Limit Switch 1.75"
Body Width - Limit Switch 1.58"
Body Depth - Limit Switch 0.62"
Boot Sealed Actuator - Limit Switch No
Mounting - Limit Switch Surface
Body Style - Limit Switch Miniature
NEMA Rating 1, 2, 4, 6, 6P, 12, 13
Wiring Entry Potted Cable
Electrical Connection 3 ft. Cable, 4 Wire
IP Rating 67
Movement Vertical
Travel 0.19"
Series 9007MS
Operating Temp. Range -4 Degrees to 221 Degrees F (-20 Degrees to 105 Degrees C)
Mounting Hole Pattern - Limit Switch 2 Hole Horizontal
Mounting Hole Spacing - Limit Switch 0.98"
Mounting Hole - Limit Switch (2) 0.20" dia.
Stem Thread - Limit Switch No Stem
Body Material Zinc
Operating Force 5.00 in.-lb.
Standards UL, CSA, CE
* This product's country of origin is subject to change

Compliance and Restrictions