Check Availability
  • SQUARE D 

    Plunger, Roller General Purpose Limit Switch; Location: Top, Contact Form: 1NC/1NO, Horizontal Movem

  • Item # 2EF45
  • Mfr. Model # 9007AW32
Plunger, Roller General Purpose Limit Switch; Location: Top, Contact Form: 1NC/1NO, Horizontal Movem
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This heavy-duty limit switch is oiltight, dust-tight, and suitable for use in extremely low ambient temperatures. It also features die-cast zinc housing. Lever arms and plungers are available separately.
Show More Close
 

Technical Specifications

Item # 2EF45
Mfr. Model # 9007AW32
UNSPSC #39121509
Catalog Page 265
Shipping Weight 1.1 lbs
Country of Origin Mexico *
Limit Switch Style General Purpose Limit Switch
Basic Actuator Style - Limit Switch Plunger
Actuator Style - Limit Switch Plunger, Roller
Actuator Location - Limit Switch Top
Item General Purpose Limit Switch
AC Contact Rating - Limit Switch 15A @ 600V
DC Contact Rating - Limit Switch 15A @ 600V
Contact Form- Switches 1NC/1NO
Actuator Length - Limit Switch 0.50"
Body Height - Limit Switch 3.68"
Body Width - Limit Switch 2.22"
Body Depth - Limit Switch 1.44"
Boot Sealed Actuator - Limit Switch No
Threaded for Panel Mounting - Limit Switch No
Body Style - Limit Switch Standard
NEMA Rating 1, 2, 4, 12, 13
Wiring Entry 1/2" NPT
Electrical Connection Screw Terminals
IP Rating 65
Movement Horizontal
Travel 0.25"
Series 9007AW
Operating Temp. Range 0 Degrees to 185 Degrees F
Roller Material Steel
Roller Dia. 0.63"
Roller Width 0.13"
Body Material Zinc
Operating Force 3.00 lb.
Standards UL, CSA, CE
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.