Check Availability
  • SQUARE D 

    Panelboard Interior, 100 Amps, 120/208 to 240VAC Voltage, Number of Spaces: 30

  • Item # 4HGY7
  • Mfr. Model # NQ430L1C
Panelboard Interior, 100 Amps, 120/208 to 240VAC Voltage, Number of Spaces: 30
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

NQ circuit breaker panelboards meet US and Canadian standards, and are marked cULus. NQ circuit breaker panelboards accept QO® and QOB branch circuit breakers. Main Circuit Breaker Interiors will accept plug-on or bolt-on branch circuit breakers. Factory installed main lugs are on all interiors. Main lug interiors are convertible to main circuit breaker by adding a main circuit breaker and adapter kit.
Show More Close
 

Technical Specifications

Item # 4HGY7
Mfr. Model # NQ430L1C
UNSPSC #39121103
Catalog Page 190
Shipping Weight 16.55 lbs
Country of Origin Mexico *
Item Panelboard Interior
Main Circuit Breaker or Main Lug Main Lug, Convertible
Amps 100
Short Circuit Current Rating 100000 RMS Symmetrical
Number of Spaces 30
Voltage 120/208 to 240VAC
Phase 3
Bus Material Silver Plated Copper
Recommended Enclosure 1D691 for Main Lug, 1D698 for Main Breaker
Recommended Flush Cover 4HGZ9 for Main Lug, 4HHA1 for Main Breaker
Recommended Surface Cover 3TX80 for Main Lug, 3TX84 for Main Breaker
Circuit Breaker Type QO/QOB
Height 27"
Width 10-7/16"
Depth 5-3/4"
Recommended Ground Bar Kit 5B716
Standards UL Listed
* This product's country of origin is subject to change

Compliance and Restrictions