Check Availability
  • SQUARE D 

    Panelboard Interior, 250 Amps, 277/480YVAC Voltage, Number of Spaces: 30

  • Item # 3TZ05
  • Mfr. Model # NF430L2
Panelboard Interior, 250 Amps, 277/480YVAC Voltage, Number of Spaces: 30
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

NF circuit breaker panelboards are for use on ac systems. They are ULĀ® Listed under File E33139. NF circuit breaker panelboards accept EDB, EGB, and EBB branch circuit breakers. Main Lugs Interiors accept bolt-on branch circuit breakers. Factory-installed main lugs are on all interiors. Branch connector fingers are tin-plated copper; silver-plated branch connector fingers are optional.
Show More Close
 

Technical Specifications

Item # 3TZ05
Mfr. Model # NF430L2
UNSPSC #39121103
Catalog Page 190
Shipping Weight 20.85 lbs
Country of Origin Mexico *
Item Panelboard Interior
Main Circuit Breaker or Main Lug Main Lug, Convertible
Amps 250
Short Circuit Current Rating 100000 RMS Symmetrical
Number of Spaces 30
Voltage 277/480YVAC
Phase 3
Bus Material Aluminum
Recommended Enclosure 6B429 for Main Lug, 1D700 for Main Breaker
Recommended Flush Cover 4HGZ9 for Main Lug, 4HHA1 for Main Breaker
Recommended Surface Cover 3TX80 for Main Lug, 3TX84 for Main Breaker
Main Circuit Breaker Adapter Kit 22P070, Mfr. No. N250MKC
Circuit Breaker Type EDB
Height 33"
Width 10-7/16"
Depth 5-3/4"
Recommended Ground Bar Kit 1D370
Standards UL Listed
* This product's country of origin is subject to change

Compliance and Restrictions