Check Availability
  • SQUARE D 

    Panelboard Interior, 400 Amps, 600VAC/250VDC Voltage, Number of Spaces: 99

  • Item # 2DN95
  • Mfr. Model # HCM50914
Panelboard Interior, 400 Amps, 600VAC/250VDC Voltage, Number of Spaces: 99
Qty
  • Web Price
    $4,058.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The I-Line® power distribution panelboard is one of the most versatile on the market and features Schneider Electric's unique breaker engagement system. It is used to feed NQ and NF lighting and appliance panelboards. I-Line panelboards are capable of feeding large motor loads and are utilized in most every market segment. Wherever electricity is distributed or controlled, you’ll find I-Line Power Panelboards. Circuit breakers include a push-to-trip feature to exercise the tripping mechanism.
Show More Close
 

Technical Specifications

Item # 2DN95
Mfr. Model # HCM50914
UNSPSC #39121103
Shipping Weight 116.0 lbs
Country of Origin USA *
Item Panelboard Interior
Main Circuit Breaker or Main Lug Main Lug
Amps 400
Short Circuit Current Rating 100000 RMS Symmetrical
Number of Spaces 99
Voltage 600VAC/250VDC
Phase 3
Bus Material Aluminum
Recommended Enclosure Mfr. No. HC3291B
Recommended Flush Cover Mfr. No. HCM91TF or HCM91TFD (with door)
Recommended Surface Cover Mfr. No.HCM91T
Circuit Breaker Type FA/FH/FC/FI/FY/KA/KH/Q2/Q2-H/Q2H
Height 91"
Width 32"
Depth 8-1/4"
Recommended Ground Bar Kit Mfr. No. PK32DGTA
Standards UL Listed
* This product's country of origin is subject to change

Compliance and Restrictions