Check Availability
  • SQUARE D 

    Overload Relay Contact, 5 Amps, Left Mounting

  • Item # 2BZ87
  • Mfr. Model # 9998SO1
Overload Relay Contact, 5 Amps, Left Mounting
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2BZ87
Mfr. Model # 9998SO1
UNSPSC #39121529
Shipping Weight 0.05 lbs
Country of Origin Mexico *
Item Overload Relay Contact
Amps 5
For Use With 8536S starter overload relay
Mounting Left
Number of NC Aux. Contacts 1
Number of NO Aux. Contacts 0
Number of Contacts 1
* This product's country of origin is subject to change

Compliance and Restrictions