Check Availability
  • SQUARE D 

    NEMA Magnetic Motor Starter, 208VAC Coil Volts, Overload Relay Amp Setting: 15 to 45A

  • Item # 2MMG2
  • Mfr. Model # 8736SDO2V08H30
NEMA Magnetic Motor Starter, 208VAC Coil Volts, Overload Relay Amp Setting: 15 to 45A
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

NEMA Magnetic Motor Starters with Solid State Overload Relays
• Class 10/20 selectable thermal protection 3-pole, 60/50 Hz, 600VAC max.
Full-voltage starters start and stop 3-phase AC motors. Manual push-to-test and visible trip indicator. Trip-free construction allows overload relay to trip even if reset lever is blocked or in the reset position. Overload relay has heaterless construction and adjustable full load amp setting. Normally open holding circuit contact allows 3-wire control. Angled contacts provide high contact pressure and positive seating. Spring-assisted gravity dropout on de-energizing quickly extinguishes any arcing.
UL Listed and CSA Certified.
Show More Close
 

Technical Specifications

Item # 2MMG2
Mfr. Model # 8736SDO2V08H30
UNSPSC #39121521
Catalog Page 160
Shipping Weight 16.05 lbs
Country of Origin Mexico *
Item NEMA Magnetic Motor Starter
Overload Relay Amp Setting 15 to 45A
Coil Volts 208VAC
Enclosure NEMA Rating No Enclosure
Auxiliary Contact Form 1NO
HP @ 3 Phase - 240V 15
HP @ 3 Phase - 480V 25
Starter Type NEMA Style
Action Reversing
Hz 50/60
Number of Poles 3
Amps AC 45
NEMA Size 2
Width 6"
Features Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
Includes Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
HP @ 3 Phase - 575V 25
HP @ 3 Phase - 208V 10
Height 8.5"
Depth 9.00"
Standards UL, CSA
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms