Check Availability
  • SQUARE D 

    NEMA Fusible Combination Starter, 600VAC Max. Motor Voltage, 27 Amps AC, 110/120VAC Coil Volts

  • Item # 31HK16
  • Mfr. Model # 8538SCA24V02ES
NEMA Fusible Combination Starter, 600VAC Max. Motor Voltage, 27 Amps AC, 110/120VAC Coil Volts
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 31HK16
Mfr. Model # 8538SCA24V02ES
UNSPSC #39121521
Shipping Weight 36.0 lbs
Country of Origin Mexico *
Item NEMA Fusible Combination Starter
NEMA Size 1
Amps AC 27
Max. Motor Voltage 600VAC
Coil Volts 110/120VAC
Fuse Clip Type Class H
Enclosure NEMA Rating 12
Short Circuit Protection 30A
Overload Relay Amp Setting Melting Alloy
Operator No
Pilot Light No
Control Transformer No
Hz 60/50
HP @ 3 Phase - 480V 10
Standards UL, CSA
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms