Check Availability
  • SQUARE D 

    NEMA Fusible Combination Starter, 600VAC Max. Motor Voltage, 18 Amps AC

  • Item # 31HK12
  • Mfr. Model # 8538SBA23V81CEFF4P1TX11
NEMA Fusible Combination Starter, 600VAC Max. Motor Voltage, 18 Amps AC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 31HK12
Mfr. Model # 8538SBA23V81CEFF4P1TX11
UNSPSC #39121521
Shipping Weight 40.54 lbs
Country of Origin Mexico *
Item NEMA Fusible Combination Starter
NEMA Size 0
Amps AC 18
Max. Motor Voltage 600VAC
Coil Volts 480 Primary, 230 Secondary
Fuse Clip Type Class H
Enclosure NEMA Rating 12
Auxiliary Contact Form 1NO/1NC
Short Circuit Protection 30A
Overload Relay Amp Setting Melting Alloy
Operator Selector Switch
Operator Function Hand/Off/Auto
Pilot Light Red: On
Control Transformer Yes
Control Transformer Voltage 480VAC Primary, 120VAC Secondary
Hz 60
HP @ 3 Phase - 480V 5
Standards UL, CSA
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms