Check Availability
  • SQUARE D 

    NEMA Fusible Combination Starter, 600VAC Max. Motor Voltage, 200 Amps AC, 110/120VAC Coil Volts

  • Item # 2FL23
  • Mfr. Model # 8538SFG13V02S
NEMA Fusible Combination Starter, 600VAC Max. Motor Voltage, 200 Amps AC, 110/120VAC Coil Volts
Qty
  • Web Price
    $5,094.38 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2FL23
Mfr. Model # 8538SFG13V02S
UNSPSC #39121521
Shipping Weight 148.0 lbs
Country of Origin Mexico *
Item NEMA Fusible Combination Starter
NEMA Size 4
Amps AC 200
Max. Motor Voltage 600VAC
Coil Volts 110/120VAC
Fuse Clip Type Class H
Enclosure NEMA Rating 1
Short Circuit Protection 200A
Overload Relay Amp Setting Melting Alloy
Operator No
Pilot Light No
Control Transformer No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms