Check Availability
  • SQUARE D 

    NEMA Fusible Combination Starter, 600VAC Max. Motor Voltage, 18 Amps AC, 120VAC Coil Volts

  • Item # 1H689
  • Mfr. Model # 8538SBG13V02S
NEMA Fusible Combination Starter, 600VAC Max. Motor Voltage, 18 Amps AC, 120VAC Coil Volts
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Motor starter disconnect switch has a fusible disconnect switch; includes fuse blocks for RK5 type 600V fuses.
Show More Close
 

Technical Specifications

Item # 1H689
Mfr. Model # 8538SBG13V02S
UNSPSC #39121521
Catalog Page 161
Shipping Weight 30.35 lbs
Country of Origin Mexico *
Item NEMA Fusible Combination Starter
NEMA Size 0
Amps AC 18
Max. Motor Voltage 600VAC
Coil Volts 120VAC
Fuse Clip Type Class H
Enclosure NEMA Rating 1
Short Circuit Protection 30A
Overload Relay Amp Setting Melting Alloy
Operator No
Pilot Light No
Control Transformer No
Hz 50/60
HP @ 3 Phase - 480V 5
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms