Check Availability
  • SQUARE D 

    Mounting Base, For Use With SQD, QON3B Cicruit Breakers

  • Item # 2DH58
  • Mfr. Model # QON3B
Mounting Base, For Use With SQD, QON3B Cicruit Breakers
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This OEM mounting base is designed for use with QOB.
Show More Close
 

Technical Specifications

Item # 2DH58
Mfr. Model # QON3B
UNSPSC #39121601
Catalog Page 191
Shipping Weight 0.3 lbs
Country of Origin Mexico *
Item Mounting Base
Voltage 240VAC
Amps 100
Number of Poles 3
For Use With SQD, QON3B Cicruit Breakers
* This product's country of origin is subject to change

Compliance and Restrictions