Check Availability
  • SQUARE D 

    Mounting Base, For Use With QO, QO GFI And QO EPD Circuit Breakers

  • Item # 2DH55
  • Mfr. Model # QON24L70
Mounting Base, For Use With QO, QO GFI And QO EPD Circuit Breakers
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This OEM mounting base is designed for use with QO, QO GFI, and QO EPD.
Show More Close
 

Technical Specifications

Item # 2DH55
Mfr. Model # QON24L70
UNSPSC #39121601
Catalog Page 191
Shipping Weight 0.25 lbs
Country of Origin Mexico *
Item Mounting Base
Voltage 240VAC
Amps 70
Number of Poles 2
For Use With QO, QO GFI And QO EPD Circuit Breakers
* This product's country of origin is subject to change

Compliance and Restrictions