Check Availability
  • SQUARE D 

    Lighting Magnetic Contactor, 277VAC Coil Volts, Contactor Type: Mechanically Held, Number of Poles:

  • Item # 5B144
  • Mfr. Model # 8903LXO60V04
Lighting Magnetic Contactor, 277VAC Coil Volts, Contactor Type: Mechanically Held, Number of Poles:
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This open-type contactor has 120V coils operable on 50 Hz at 110V, 277V at 60 Hz. The field-convertible contacts have normally open and normally closed indicators; maximum 8 normally closed contacts. The double-break contacts are silver cadmium oxide.
Show More Close
 

Technical Specifications

Item # 5B144
Mfr. Model # 8903LXO60V04
UNSPSC #39121529
Catalog Page 163
Shipping Weight 5.2 lbs
Country of Origin Mexico *
Item Lighting Magnetic Contactor
Number of Poles 6
Coil Volts 277VAC
Full Load Amps 30
Contactor Type Mechanically Held
Enclosure NEMA Rating No Enclosure
Height 8.81"
Width 4.25"
Depth 3.25"
Hz 50/60
Standards UL, CSA
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms