Check Availability
  • Lighting Magnetic Contactors
  • SQUARE D 

    Lighting Magnetic Contactor, 120VAC Coil Volts, Contactor Type: Mechanically Held, Number of Poles:

  • Item # 2CH24
  • Mfr. Model # 8903SQG11V02
Lighting Magnetic Contactor, 120VAC Coil Volts, Contactor Type: Mechanically Held, Number of Poles:
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 2CH24
Mfr. Model # 8903SQG11V02
UNSPSC #39121529
Shipping Weight 39.0 lbs
Country of Origin Mexico *
Item Lighting Magnetic Contactor
Number of Poles 3
Coil Volts 120VAC
Full Load Amps 100
Contactor Type Mechanically Held
Enclosure NEMA Rating 1
Height 25.15"
Width 11.25"
Depth 8.99"
Hz 50/60
Standards UL, CSA
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

Alternate Search Terms