Check Availability
  • SQUARE D 

    Lighting Magnetic Contactor, 277VAC Coil Volts, Contactor Type: Mechanically Held, Number of Poles:

  • Item # 2CH07
  • Mfr. Model # 8903SMO11V04
Lighting Magnetic Contactor, 277VAC Coil Volts, Contactor Type: Mechanically Held, Number of Poles:
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2CH07
Mfr. Model # 8903SMO11V04
UNSPSC #39121529
Shipping Weight 6.1 lbs
Country of Origin Mexico *
Item Lighting Magnetic Contactor
Number of Poles 3
Coil Volts 277VAC
Full Load Amps 30
Contactor Type Mechanically Held
Enclosure NEMA Rating No Enclosure
Height 7.15"
Width 3.79''
Depth 4.68"
Hz 50/60
Standards UL, CSA
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms