Check Availability
  • SQUARE D 

    Lighting Magnetic Contactor, 120VAC Coil Volts, Contactor Type: Mechanically Held, Number of Poles:

  • Item # 2CG93
  • Mfr. Model # 8903SMG11V02
Lighting Magnetic Contactor, 120VAC Coil Volts, Contactor Type: Mechanically Held, Number of Poles:
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2CG93
Mfr. Model # 8903SMG11V02
UNSPSC #39121529
Shipping Weight 8.25 lbs
Country of Origin Mexico *
Item Lighting Magnetic Contactor
Number of Poles 3
Coil Volts 120VAC
Full Load Amps 30
Contactor Type Mechanically Held
Enclosure NEMA Rating 1
Height 10.00"
Width 6.00"
Depth 5.28"
Hz 50/60
Standards UL, CSA
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms