Check Availability
  • SQUARE D 

    Lighting Magnetic Contactor, 120VAC Coil Volts, Contactor Type: Mechanically Held, Number of Poles:

  • Item # 2CG80
  • Mfr. Model # 8903LXO1000V02
Lighting Magnetic Contactor, 120VAC Coil Volts, Contactor Type: Mechanically Held, Number of Poles:
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2CG80
Mfr. Model # 8903LXO1000V02
UNSPSC #39121529
Shipping Weight 5.8 lbs
Country of Origin Mexico *
Item Lighting Magnetic Contactor
Number of Poles 10
Coil Volts 120VAC
Full Load Amps 30
Contactor Type Mechanically Held
Enclosure NEMA Rating No Enclosure
Height 8.81"
Width 5.63''
Depth 3.25"
Hz 50/60
Standards UL, CSA
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms