Check Availability
  • SQUARE D 

    Jumper Bar Base, For Use With QOU Circuit Breakers

  • Item # 2DH72
  • Mfr. Model # QOU14100JBAR
Jumper Bar Base, For Use With QOU Circuit Breakers
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This jumper bar base is designed for use with QOU.
Show More Close
 

Technical Specifications

Item # 2DH72
Mfr. Model # QOU14100JBAR
UNSPSC #39121426
Catalog Page 192
Shipping Weight 0.35 lbs
Country of Origin USA *
Item Jumper Bar Base
Voltage 240VAC
Amps 100
For Use With QOU Circuit Breakers
Includes Jumper Bar Base, Cover, Mounting Screw
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close