Check Availability
  • SQUARE D 

    Ground Fault Sensor, Toroid Sensor MA120 TA 120mm (47 in.) Type

  • Item # 6UKW3
  • Mfr. Model # 50440
Ground Fault Sensor, Toroid Sensor MA120 TA 120mm (47 in.) Type
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6UKW3
Mfr. Model # 50440
UNSPSC #41111928
Shipping Weight 1.2 lbs
Country of Origin France *
Item Ground Fault Sensor
Type Toroid Sensor MA120 TA 120mm (47 in.)
Amps AC 250
Length (In.) 7.48
Contains 4.72 In. Hole Dia.
For Use With TeSys T Motor Management System
Standards UL, CSA
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms