Check Availability
  • SQUARE D 

    Ground Bar Kit, 200 Amps AC, For Use With QO, Homeline, NQOD And NF Panelboards

  • Item # 5B714
  • Mfr. Model # PK18GTAL
Ground Bar Kit, 200 Amps AC, For Use With QO, Homeline, NQOD And NF Panelboards
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This copper ground bar kit is designed for use with QO, Homeline, NQOD, and NF panelboards.
Show More Close
 

Technical Specifications

Item # 5B714
Mfr. Model # PK18GTAL
UNSPSC #39121613
Catalog Page 191
Shipping Weight 0.37 lbs
Country of Origin USA *
Item Ground Bar Kit
Type Panelboard
For Use With QO, Homeline, NQOD And NF Panelboards
Amps AC 200
Number of Terminals 18
Material of Construction Copper
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms