Check Availability
  • SQUARE D 

    Front Mounting Bracket, For Use With C60N Circuit Breakers

  • Item # 6B456
  • Mfr. Model # MG26984
Front Mounting Bracket, For Use With C60N Circuit Breakers
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This front mounting bracket is designed for use with 2-pole circuit breaker kits.
Show More Close
 

Technical Specifications

Item # 6B456
Mfr. Model # MG26984
UNSPSC #39121601
Shipping Weight 0.25 lbs
Country of Origin France *
Item Front Mounting Bracket
Number of Poles 2
For Use With C60N Circuit Breakers
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms