Check Availability
  • SQUARE D 

    Flange Mount Disconnect Switch, 600VAC/250VDC Voltage, 60 Max. HP @ 230V, 125 HP Max. HP @ 460V

  • Item # 4B982
  • Mfr. Model # 9422TF2
Flange Mount Disconnect Switch, 600VAC/250VDC Voltage, 60 Max. HP @ 230V, 125 HP Max. HP @ 460V
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4B982
Mfr. Model # 9422TF2
UNSPSC #39121501
Catalog Page 298
Shipping Weight 24.95 lbs
Country of Origin Mexico *
Item Flange Mount Disconnect Switch
Voltage 600VAC/250VDC
Max. HP @ 230V 60
Max. HP @ 460V 125 HP
Min. Mounting Depth 9.12"
Max. Mounting Depth 19.25"
Protection Method Fusible
Amps AC 200
Phase 3
Max. HP @ 250VDC 40 HP
Max. HP @ 208V 40 HP
Max. HP @ 575V 150 HP
Fuse Clip Class H, K, J, R Fuses
Includes Operating Mechanism and Mounting Hardware
* This product's country of origin is subject to change

Compliance and Restrictions