Check Availability
  • SQUARE D 

    Flange Mount Disconnect Switch, 600VAC/VDC Voltage, 15 Max. HP @ 230V, 30 HP Max. HP @ 460V

  • Item # 3KK37
  • Mfr. Model # 9422TDF63
Flange Mount Disconnect Switch, 600VAC/VDC Voltage, 15 Max. HP @ 230V, 30 HP Max. HP @ 460V
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3KK37
Mfr. Model # 9422TDF63
UNSPSC #39121501
Catalog Page 298
Shipping Weight 5.8 lbs
Country of Origin Mexico *
Item Flange Mount Disconnect Switch
Voltage 600VAC/VDC
Max. HP @ 230V 15
Max. HP @ 460V 30 HP
Min. Mounting Depth 6.63"
Max. Mounting Depth 18.00"
Fusible / Nonfusible Fusible
Amps AC 60
Phase 3
Max. HP @ 250VDC 10 HP
Max. HP @ 208V 15 HP
Max. HP @ 575V 50 HP
Fuse Clip Class H, K, J, R Fuses
Includes Mounting Hardware
* This product's country of origin is subject to change

Compliance and Restrictions