Check Availability
  • SQUARE D 

    Definite Purpose Magnetic Motor Starter, 120VAC Coil Volts, Action: Nonreversing, Starter Type: Defi

  • Item # 2MLX8
  • Mfr. Model # 8911DPSG52V02
Definite Purpose Magnetic Motor Starter, 120VAC Coil Volts, Action: Nonreversing, Starter Type: Defi
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2MLX8
Mfr. Model # 8911DPSG52V02
UNSPSC #39121521
Shipping Weight 9.36 lbs
Country of Origin China *
Item Definite Purpose Magnetic Motor Starter
Number of Poles 2
Amps AC 50
Coil Volts 120VAC
Enclosure NEMA Rating 1
HP @ 1 Phase - 120V 3
HP @ 1 Phase - 240V 10
Action Nonreversing
Hz 50/60
Height 10.00"
Width 6.00"
Depth 7.25"
Standards UL File E3190 CCN NLDX2/ CSA
Includes Melting Alloy Overload Block and Trip-Free Reset Mechanism
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms