Check Availability
  • SQUARE D 

    Definite Purpose Magnetic Motor Starter, 480VAC Coil Volts, Action: Nonreversing, Starter Type: Defi

  • Item # 11W191
  • Mfr. Model # 8911DPSG32V06
Definite Purpose Magnetic Motor Starter, 480VAC Coil Volts, Action: Nonreversing, Starter Type: Defi
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 11W191
Mfr. Model # 8911DPSG32V06
UNSPSC #39121521
Catalog Page 174
Shipping Weight 5.56 lbs
Country of Origin China *
Item Definite Purpose Magnetic Motor Starter
Number of Poles 2
Amps AC 30
Coil Volts 480VAC
Enclosure NEMA Rating 1
HP @ 1 Phase - 120V 2
HP @ 1 Phase - 240V 5
Action Nonreversing
Hz 50/60
Height 10.00"
Width 6.00"
Depth 5.56"
Standards UL File E3190 CCN NLDX2/ CSA
Includes Melting Alloy Overload Block and Trip-Free Reset Mechanism
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms