Check Availability
  • SQUARE D 

    Circuit Breaker Base, For Use With QO, QO-GFI, QO-EPD, QO-AFI Circuit Breakers

  • Item # 2DH68
  • Mfr. Model # QON612L100
Circuit Breaker Base, For Use With QO, QO-GFI, QO-EPD, QO-AFI Circuit Breakers
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This circuit breaker base is designed for use with Square D circuit breakers.
Show More Close
 

Technical Specifications

Item # 2DH68
Mfr. Model # QON612L100
UNSPSC #39121601
Shipping Weight 0.81 lbs
Country of Origin Mexico *
Item Circuit Breaker Base
Voltage 240VAC
Amps 100
For Use With QO, QO-GFI, QO-EPD, QO-AFI Circuit Breakers
Includes Mounting Base
* This product's country of origin is subject to change

Compliance and Restrictions