Check Availability
  • SQUARE D 

    Auxiliary Contact Module, 1NO/1NC Type

  • Item # 13E231
  • Mfr. Model # MDSAN11
Auxiliary Contact Module, 1NO/1NC Type
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 13E231
Mfr. Model # MDSAN11
UNSPSC #39121522
Shipping Weight 0.1 lbs
Country of Origin France *
Item Auxiliary Contact Module
For Use With 13E228 or 13E229
Number of NC Aux. Contacts 1
Number of NO Aux. Contacts 1
Number of Contacts 2
Voltage 600VAC
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close