Check Availability
  • SQUARE D 

    Auxiliary Contact, Isolated Auxiliary Contact Type, Side Mounting

  • Item # 5F592
  • Mfr. Model # 9999AC04
Auxiliary Contact, Isolated Auxiliary Contact Type, Side Mounting
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5F592
Mfr. Model # 9999AC04
UNSPSC #39121529
Catalog Page 163
Shipping Weight 0.1 lbs
Country of Origin Mexico *
Item Auxiliary Contact
For Use With All NEMA Motor Logic Starters
Mounting Side
Number of NC Aux. Contacts 1
Number of NO Aux. Contacts 1
Number of Contacts 2
Starter Size 0-7
* This product's country of origin is subject to change

Compliance and Restrictions