Check Availability
Auxiliary Contact, 5 Amps, Instantaneous Type, Screw Mounting
  • SQUARE D 

    Auxiliary Contact, 5 Amps, Instantaneous Type, Screw Mounting

  • Item # 4B972
  • Mfr. Model # 9999D10
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Definite Purpose Contactors
• 600VAC max. Industry-standard mounting
Quick-connect terminals and binder head screws enable easy straight-through wiring. Double-break contacts. Mechanical life: 500,000 operations. Compact design. Box lugs are standard on 40A and higher models. Auxiliary contact modules snap onto either side of standard models. Suitable for air compressors, agricultural equipment, pumps, food service equipment, and HVACR equipment.
UL Recognized and CSA Certified.
Show More Close
 

Technical Specifications

Item # 4B972
Mfr. Model # 9999D10
UNSPSC #39121529
Catalog Page 173
Shipping Weight 0.08 lbs
Country of Origin China *
Item Auxiliary Contact
Amps 5
For Use With Square D Type 8910DPA Definite Purpose Contactors, 50 to 90A
Mounting Screw
Number of NC Aux. Contacts 0
Number of NO Aux. Contacts 1
Number of Contacts 1
Voltage 600VAC

* This product's country of origin is subject to change

Compliance and Restrictions