Check Availability
  • SQUARE D 

    Auxiliary Contact, 10 Amps, NEMA Motor Starter Auxiliary Contact, Normally Closed Type

  • Item # 1H592
  • Mfr. Model # 9999SX7
Auxiliary Contact, 10 Amps, NEMA Motor Starter Auxiliary Contact, Normally Closed Type
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1H592
Mfr. Model # 9999SX7
UNSPSC #39121529
Catalog Page 163
Shipping Weight 0.2 lbs
Country of Origin Mexico *
Item Auxiliary Contact
Amps 10
For Use With 2 and 3 Pole, 120 Amp Contactors
Mounting Screw
Number of NC Aux. Contacts 1
Number of NO Aux. Contacts 0
Number of Contacts 1
Starter Size 00-5
* This product's country of origin is subject to change

Compliance and Restrictions