Check Availability
Auxiliary Contact, 10 Amps, NEMA Motor Starter Auxiliary Contact, Normally Open Type, Screw Mounting
  • SQUARE D 

    Auxiliary Contact, 10 Amps, NEMA Motor Starter Auxiliary Contact, Normally Open Type, Screw Mounting

  • Item # 1H591
  • Mfr. Model # 9999SX6
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 1H591
Mfr. Model # 9999SX6
UNSPSC #39121529
Catalog Page 163
Shipping Weight 0.2 lbs
Country of Origin Mexico *
Item Auxiliary Contact
Amps 10
For Use With 2 and 3 Pole, 120 Amp Contactors
Mounting Screw
Number of NC Aux. Contacts 0
Number of NO Aux. Contacts 1
Number of Contacts 1
Code J1
Starter Size 00-5

* This product's country of origin is subject to change

Compliance and Restrictions