Check Availability
Auxiliary Contact, 10 Amps, Instantaneous Type, Side Mounting
  • SQUARE D 

    Auxiliary Contact, 10 Amps, Instantaneous Type, Side Mounting

  • Item # 11D184
  • Mfr. Model # 9999DD10
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Definite Purpose Contactors
• 600VAC max. Industry-standard mounting
Quick-connect terminals and binder head screws enable easy straight-through wiring. Double-break contacts. Mechanical life: 500,000 operations. Compact design. Box lugs are standard on 40A and higher models. Auxiliary contact modules snap onto either side of standard models. Suitable for air compressors, agricultural equipment, pumps, food service equipment, and HVACR equipment.
UL Recognized and CSA Certified.
Show More Close
 

Technical Specifications

Item # 11D184
Mfr. Model # 9999DD10
UNSPSC #39121522
Catalog Page 173
Shipping Weight 0.1 lbs
Country of Origin China *
Item Auxiliary Contact
Amps 10
For Use With Square D Type 8910DPA Definite Purpose Contactors, 20 to 40A
Mounting Side
Number of NC Aux. Contacts 0
Number of NO Aux. Contacts 1
Number of Contacts 1
Voltage 600VAC
Max. Contact Blocks (No.) 2
Starter Size All Series C Starters

* This product's country of origin is subject to change

Compliance and Restrictions