Check Availability
  • SQUARE D 

    Add-on Power Pole, 30 Amps, 1NO Type

  • Item # 13E232
  • Mfr. Model # MDS30P
Add-on Power Pole, 30 Amps, 1NO Type
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 13E232
Mfr. Model # MDS30P
UNSPSC #39121522
Shipping Weight 0.1 lbs
Country of Origin France *
Item Add-on Power Pole
Amps 30
For Use With 13E228
Number of Contacts 1
Voltage 600VAC
* This product's country of origin is subject to change

Compliance and Restrictions