Check Availability
  • SQUARE D 

    75kVA Three Phase Transformer, Input Voltage: 480VAC Delta

  • Item # 45NZ71
  • Mfr. Model # EX75T6HCT
75kVA Three Phase Transformer, Input Voltage: 480VAC Delta
Qty
  • Web Price
    $4,535.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed to meet the new, more-stringent DOE efficiency standards, this Square D Transformer will help you lower operating costs, lower cost of ownership, increase profitability, and reduce you overall greenhouse gas emissions. The terminal is sized to handle lug kits, to help simplify installation, and is designed with increased wiring compartments that provide a bending radius for 250% primary cables and multiple feeds on the secondary. 200% neutral allows customers to feed standard and nonlinear panels.

• Transformer NEC minimum clearance side and rear is 1/2"
• Designed to operate at least 3dB below ST-20 sound level.
Show More Close
 

Technical Specifications

Item # 45NZ71
Mfr. Model # EX75T6HCT
UNSPSC #39121001
Catalog Page 208
Shipping Weight 755.0 lbs
Country of Origin Mexico *
Item - Transformer Three Phase Transformer
Phase - Electrical 3
Input Voltage - Transformer 480VAC Delta
Output Voltage - Transformer 240VAC Delta, 120VAC Center Tap
VA Rating - Transformer 75kVA
Mounting - Transformer Floor
Outdoor Rated - Transformer No
Voltage Function - Transformer Step Down
Winding Material - Transformer Aluminum
Hz - Electrical 60 Hz
Temp. Rise 150 Degrees C
Enclosure Rating NEMA 1 (Convertible to NEMA 3R by Adding Weather Shield)
Width 30.06"
Height 42.00"
Depth 22.75"
Standards NEMA ST-20, UL Listed
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms