Check Availability
  • SQUARE D 

    480VAC Definite Purpose Contactor; No. of Poles 1, 20 Full Load Amps-Inductive

  • Item # 2MMH4
  • Mfr. Model # 8910DP11V06
480VAC Definite Purpose Contactor; No. of Poles 1, 20 Full Load Amps-Inductive
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Definite Purpose Contactors
• 600VAC max. Industry-standard mounting
Quick-connect terminals and binder head screws enable easy straight-through wiring. Double-break contacts. Mechanical life: 500,000 operations. Compact design. Box lugs are standard on 40A and higher models. Auxiliary contact modules snap onto either side of standard models. Suitable for air compressors, agricultural equipment, pumps, food service equipment, and HVACR equipment.
UL Recognized and CSA Certified.
Show More Close
 

Technical Specifications

Item # 2MMH4
Mfr. Model # 8910DP11V06
UNSPSC #39121529
Catalog Page 173
Shipping Weight 0.5 lbs
Country of Origin China *
Item Definite Purpose Contactor
Number of Poles 1
Full Load Amps-Resistive 30
Full Load Amps-Inductive 20
Coil Volts 480VAC
HP @ 1 Phase - 120V 1
HP @ 1 Phase - 240V 2
Height 3.29"
Width 2.16''
Depth 2.22"
Enclosure NEMA Rating No Enclosure
Hz 50/60
Reversing No
Includes Quick Connect Terminal
Standards UL, CSA, CE
* This product's country of origin is subject to change

Compliance and Restrictions