Check Availability
  • SQUARE D 

    480VAC, 4-Pin Surface Open Power Relay; Electrical Connection: Screw Clamp

  • Item # 2DR72
  • Mfr. Model # 8501CO6V29
480VAC, 4-Pin Surface Open Power Relay; Electrical Connection: Screw Clamp
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use to switch motor loads in applications such as elevators, machine tools, air handling, and HVAC equipment. Minimum operating voltage for AC relays is 85% of nominal voltage. 0.75 power factor.

• Heavy-duty power relays
• Screw-head terminals
• Silver alloy, self-wiping contacts
• Molded thermoset plastic base
Show More Close
 

Technical Specifications

Item # 2DR72
Mfr. Model # 8501CO6V29
UNSPSC #39121514
Catalog Page 217
Shipping Weight 0.6 lbs
Country of Origin China *
Item - Relay Open Power Relay
Coil Volts 480VAC
AC Contact Rating - Relay 40A @ 300V
DC Contact Rating - Relay 40A @ 28V
Number of Pins - Relay 4
Contact Form - Relay SPST-NO
Mounting - Relay Surface
Power Consumption - Relay 10.0VA
Contact Material Silver Tin Oxide
Electrical Connection - Power Relay Screw Clamp
Body Height - Relay 1.98"
Body Width - Relay 2.50"
Body Depth - Relay 2.49"
Overall Height - Relay 1.98"
HP @ 120V 2
HP @ 240V 2
Hz - Electrical 50 Hz, 60 Hz
Standards UL, CSA, CE
* This product's country of origin is subject to change

Compliance and Restrictions