Check Availability
  • SQUARE D 

    480VAC, 8-Pin Surface Open Power Relay; Electrical Connection: Screw Clamp

  • Item # 2DR63
  • Mfr. Model # 8501CO16V29
480VAC, 8-Pin Surface Open Power Relay; Electrical Connection: Screw Clamp
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2DR63
Mfr. Model # 8501CO16V29
UNSPSC #39121514
Catalog Page 217
Shipping Weight 0.65 lbs
Country of Origin China *
Power Relay Style Open Power Relay
Item Open Power Relay
Coil Volts 480VAC
Contact Form - Relay DPDT
AC Contact Rating - Relay 30A @ 277V
DC Contact Rating - Relay 30A @ 28V
Electrical Connection - Power Relay Screw Clamp
Number of Poles 2
Mounting - Power Relay Surface
Number of Pins - Relay 8
HP @ 120V 2
HP @ 240V 2
Contact Material Silver Tin Oxide
Coil Rating 10.0VA, 2.0W
Hz 50/60
Standards UL, CSA, CE
Dimensions 2.31"H, 2.50"W, 3.13"D
* This product's country of origin is subject to change

Compliance and Restrictions