Check Availability
  • SQUARE D 

    3kVA Three Phase Transformer, Input Voltage: 480VAC Delta

  • Item # 1H725
  • Mfr. Model # 3T2F
3kVA Three Phase Transformer, Input Voltage: 480VAC Delta
Qty
  • Web Price
    $1,233.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Lightweight transformer saves space by reducing the distance from the wall to the front of the device by 3”. The terminals are sized to handle lug kits, increasing ease of installation. Designed with increased wiring compartments that provide a bending radius for 250% primary cables and multiple feeds on the secondary. Features 200% neutral to allow customers to feed standard and nonlinear panels.
Show More Close
 

Technical Specifications

Item # 1H725
Mfr. Model # 3T2F
UNSPSC #39121001
Catalog Page 208
Shipping Weight 122.3 lbs
Country of Origin Mexico *
Item - Transformer Three Phase Transformer
Phase - Electrical 3
Input Voltage - Transformer 480VAC Delta
Output Voltage - Transformer 208VAC Wye, 120VAC
VA Rating - Transformer 3kVA
Mounting - Transformer Wall
Outdoor Rated - Transformer Yes
Voltage Function - Transformer Step Down
Winding Material - Transformer Copper
Hz - Electrical 60 Hz
Temp. Rise 115 Degrees C
Enclosure Rating NEMA 3R
IP Rating 54
Color Gray
Enclosure Finish Powder Coated
Enclosure Material Steel
Width 14.75"
Height 13.50"
Depth 9.00"
Knockout Size - Transformer 3/4", 1"
Standards NEMA ST-20, UL Listed, CSA Certified, cULus, RoHS, REACh, PEP ecopassport
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms