Check Availability
  • SQUARE D 

    30mm Knob Selector Switch Knob, Green

  • Item # 2EP14
  • Mfr. Model # 9001KXAG6
30mm Knob Selector Switch Knob, Green
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This 30mm selector switch knob features green indicating color.
Show More Close
 

Technical Specifications

Item # 2EP14
Mfr. Model # 9001KXAG6
UNSPSC #39121512
Shipping Weight 0.01 lbs
Country of Origin Mexico *
Item Selector Switch Knob
Size 30mm
For Use With Schneider 9001KX Series Selector Switches
Switch Style Knob
Color Green
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.