Check Availability
  • SQUARE D 

    30kVA Three Phase Transformer, Input Voltage: 480VAC Delta

  • Item # 22LR51
  • Mfr. Model # 30T75F
30kVA Three Phase Transformer, Input Voltage: 480VAC Delta
Qty
  • Web Price
    $5,244.73 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Dry sealed transformer is a general purpose standard, intended for power, heating, and lighting applications. With no openings this transformer is guarded against airborne particles, making it ideal for indoor or outdoor use.
Show More Close
 

Technical Specifications

Item # 22LR51
Mfr. Model # 30T75F
UNSPSC #39121001
Shipping Weight 780.0 lbs
Country of Origin USA *
Item - Transformer Three Phase Transformer
Phase - Electrical 3
Input Voltage - Transformer 480VAC Delta
Output Voltage - Transformer 240VAC Delta
VA Rating - Transformer 30kVA
Mounting - Transformer Wall
Outdoor Rated - Transformer Yes
Voltage Function - Transformer Step Down
Winding Material - Transformer Copper
Hz - Electrical 60 Hz
Temp. Rise 115 Degrees C
Enclosure Rating NEMA 3R
IP Rating 54
Color Gray
Enclosure Finish Powder Coated
Enclosure Material Steel
Width 25.00"
Height 22.00"
Depth 13.50"
Knockout Size - Transformer 3/4", 1"
Standards NEMA ST-20, UL Listed, CSA Certified, cULus, RoHS, REACh, PEP ecopassport
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms