Check Availability
  • SQUARE D 

    2NO/2NC Plug In Limit Switch Body, AC Contact Rating: 10A @ 600VAC

  • Item # 2UYJ1
  • Mfr. Model # 9007CO66
2NO/2NC Plug In Limit Switch Body, AC Contact Rating: 10A @ 600VAC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This limit switch body is designed for use with type 9007 C limit switches.
Show More Close
 

Technical Specifications

Item # 2UYJ1
Mfr. Model # 9007CO66
UNSPSC #39121509
Catalog Page 264
Shipping Weight 0.45 lbs
Country of Origin Mexico *
Item Limit Switch Body
Contact Form 2NO/2NC
For Use With Type 9007 C Standard Limit Switches
AC Contact Rating 10A @ 600VAC
NEMA Rating 1, 2, 4, 6, 6P, 12, 13
Electrical Connection Plug In
IP Rating 65, 66, 67
Operating Temp. 0 Degrees to 185 Degrees F
Standards UL, CSA, CE
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.