Check Availability
208/240VAC Definite Purpose Contactor; No. of Poles 1, Reversing: No, 40 Full Load Amps-Inductive
  • SQUARE D 

    208/240VAC Definite Purpose Contactor; No. of Poles 1, Reversing: No, 40 Full Load Amps-Inductive

  • Item # 5JGT8
  • Mfr. Model # 8910DP41V09
Qty
Invalid Quantity
Share This Product Add to List

Product Details

This Square Dâ„¢ Magnetic Definite Purpose Contactor is an open style, compact design 1-pole contactor. It has double-break contacts to help improve safety. The included box lugs and industry-standard mounting help provide a more reliable connection and easier wiring and installation. A Type-1 enclosure and DIN rail-mounting bracket (sold separately) may help reduce installation costs. 208/240VAC coil volts. 600VAC max. Mechanical life is approximately 500,000 operations. Suitable for heating, air conditioning, and refrigeration applications.
Show More Close
 

Technical Specifications

Item # 5JGT8
Mfr. Model # 8910DP41V09
UNSPSC #39121529
Catalog Page 173
Shipping Weight 0.5 lbs
Country of Origin China *
Item Definite Purpose Contactor
Number of Poles 1
Full Load Amps-Resistive 50
Full Load Amps-Inductive 40
Coil Volts 208/240VAC
HP @ 1 Phase - 120V 2
HP @ 1 Phase - 240V 5
Height 3.29"
Width 2.16''
Depth 2.22"
Enclosure NEMA Rating No Enclosure
Hz 50/60
Reversing No
Series C
Includes Quick Connect Terminal
Standards UL, CSA, CE

* This product's country of origin is subject to change

Compliance and Restrictions