Check Availability
  • SQUARE D 

    208/240VAC Definite Purpose Contactor; No. of Poles 1, Reversing: No, 30 Full Load Amps-Inductive

  • Item # 2MMJ3
  • Mfr. Model # 8910DP31V09
208/240VAC Definite Purpose Contactor; No. of Poles 1, Reversing: No, 30 Full Load Amps-Inductive
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Square Dâ„¢ Magnetic Definite Purpose Contactor is an open style, compact design 1-pole contactor. It has double-break contacts to help improve safety. The combination of quick-connect terminals and binder head screws along with the industry-standard mounting help provide easy wiring and installation. A Type-1 enclosure and DIN rail-mounting bracket (sold separately) may help reduce installation costs. 208/240VAC coil volts. 600VAC max. Mechanical life is approximately 500,000 operations. Suitable for heating, air conditioning, and refrigeration applications.
Show More Close
 

Technical Specifications

Item # 2MMJ3
Mfr. Model # 8910DP31V09
UNSPSC #39121529
Catalog Page 173
Shipping Weight 0.51 lbs
Country of Origin China *
Item Definite Purpose Contactor
Number of Poles 1
Full Load Amps-Resistive 40
Full Load Amps-Inductive 30
Coil Volts 208/240VAC
HP @ 1 Phase - 120V 2
HP @ 1 Phase - 240V 3
Height 3.29"
Width 2.16''
Depth 2.22"
Enclosure NEMA Rating No Enclosure
Hz 50/60
Reversing No
Includes Quick Connect Terminal
Standards UL, CSA, CE
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close